Privacy Lever in Matte Black
Singapore Privacy Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- 1/2 in. latch throw
- Locking mechanism functions with turn piece on the interior of the lock
- Fully reversible lever, can be installed on both right handed and left handed doors
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Singapore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Base:
- 2-11/16
- Door Hardware Type:
- Privacy Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-11/16
- Length:
- 2-1/2
- Style:
- Contemporary, Decorative, Straight
- UL Listed:
- No
- UPC:
- 883351808965
- Width:
- 4-7/32