This product requires certification to purchase.

Single Cylinder Deadbolt in Matte Black

Kwikset

Single Cylinder Deadbolt in Matte Black

  • Fast #
  • Part #K9SD91000045
  • Item #10362732
  • Manufacturer Part #SD9100 514 KW 4AL RCS K3
3.9 out of 5 Customer Rating
Brand image
Kwikset

Single Cylinder Deadbolt in Matte Black

  • Fast #
  • Part #K9SD91000045
  • Item #10362732
  • Manufacturer Part #SD9100 514 KW 4AL RCS K3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets ANSI A156.5/BHMA Grade 3 standards
  • All metal construction
  • Installs easily into standard prep doors
  • Includes a round corner latch faceplate and adjustable latch
  • 25 year mechanical and 5 year finish warranty
  • Complies with standards of the Americans with Disabilities Act (ADA)
  • Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A156.5
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Deadbolt
Height:
2-1/2 in
Lock Type:
Keyed Entry
Material:
Zinc
Thickness:
1-3/4 in, 1-5/8 in, 1-1/2 in, 1-3/8 in
Type:
KSD9100514KW4ALRCS
UPC:
883351948364
Weight:
1.5 lb
Width:
2-1/2 in