This product requires certification to purchase.

Deadbolt and Keyless Entry Lock in Lifetime Polished Brass

Kwikset

Smartcode™ Deadbolt and Keyless Entry Lock in Lifetime Polished Brass

  • Fast #
  • Part #K992600001
  • Item #9916643
  • Manufacturer Part #9260 TRL L03 SMT RBP RCALFD
5 out of 5 Customer Rating
Brand image
Kwikset

Smartcode™ Deadbolt and Keyless Entry Lock in Lifetime Polished Brass

  • Fast #
  • Part #K992600001
  • Item #9916643
  • Manufacturer Part #9260 TRL L03 SMT RBP RCALFD
5 out of 5 Customer Rating

X Points

Color Finish Name: Lifetime Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The responsive keypad interface uses cool white LEDs for bright LED illumination for easy code access; fast and quiet motorized deadbolt provides one-touch locking with a single touch of the finger
  • Activate the auto-locking feature and choose between 30-second, 1, 3, 5 or 10 minute time delay for convenience and peace-of-mind; up to 50 customizable user codes and 10 one-time user codes with 4 to 8 digit code length for family, guests and service professionals
  • Deadbolt exceeds ANSI/BHMA grade 2 security test standards; easily installs on standard doors between 1-3/8" and 1-3/4" thick (thick door service part available for 2-1/4” thick doors)
  • Kwikset's patented Smart Key security protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Large and bright LED indicator light blinks green, amber or red to indicate unlocked, locked or low battery status; simple installation requiring a screwdriver with no hard wiring needed and supports BILT® app 3D interactive voice, text and animation installation support
  • The Smart Code™ deadbolts come with BILT® 3D interactive app instructions with voice, text and animation guidance for the easiest installation experience
  • Smart Code deadbolts offer an optional programming code feature for improved access code management where a programming code is required to add or delete user codes
  • Lifetime limited mechanical and finish warranties. One year limited electronics warranty; Deadbolt offers UL certified 20 minute fire rating; Smart Code deadbolts are easy to install, program to use and operates on 4 AA batteries with 12 month battery life (batteries not included)
  • Easily remove the interior cover in seconds to access the batteries or programming button. No screws to remove; small interior cover form factor for improved aesthetic; three incorrect code attempts trigger an audible alarm and 60 second lockout for increased security
  • Audible beep and visual flash when batteries are low power; for added security, the Smart Code deadbolts contains a steel pin inside the security bolt to prevent saw attacks; Includes traditional key; the Smart Code deadbolts elegantly pair with coordinated traditional Prescott and contemporary San Clemente handle grips for your entry door
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
1 in
Thickness
1-3/4 in, 1-5/8 in, 2 in, 1-3/4 in, 1-3/8 in, 1-7/8 in, 1-5/8 in, 1-1/2 in, 1-3/8 in, 1-1/2 in
Weight
3.29 lb
Width
2-13/16 in
Characteristics & Features
Collection
Smartcode™
Color Finish Category
Brass Tones
Color Finish Name
Lifetime Polished Brass
Door Hardware Type
Lock
Lock Type
Deadbolt, Keyless Entry
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
UL Listed
Yes
UPC
883351859462