This product requires certification to purchase.

Deadbolt and Keyless Entry Lock in Matte Black

Kwikset

Smartcode™ Deadbolt and Keyless Entry Lock in Matte Black

  • Fast #
  • Part #K992700005
  • Item #9916645
  • Manufacturer Part #9270 CNT 514 SMT RBP RCALFD
4.7 out of 5 Customer Rating
Brand image
Kwikset

Smartcode™ Deadbolt and Keyless Entry Lock in Matte Black

  • Fast #
  • Part #K992700005
  • Item #9916645
  • Manufacturer Part #9270 CNT 514 SMT RBP RCALFD
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Secured keyless entry convenience
  • One touch locking
  • Dramatically reduced interior size and sleek metal design
  • 16 user codes plus master code feature for added security
  • 10 digit backlit keypad with dedicated lock button
  • BHMA grade 2 certified
  • SmartKey® technology - the lock you can re-key yourself in seconds in three easy steps. SmartKey® re-key technology is compatible with Kwikset (KW1) keyway
  • Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin & tumbler locks
  • Installs in minutes with just a screw driver no hard wiring needed; fits standard doors (1-3/8 in. – 2 in.) no new screw holes required
  • Requires Certification
Dimensions & Measurements
Height
5-3/16 in
Length
1 in
Thickness
1-5/8 in, 1-3/4 in, 1-1/2 in, 1-3/8 in
Weight
3.373 lb
Width
2-3/4 in
Characteristics & Features
Collection
Smartcode™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Lock
Handle Material
Metal
Lock Type
Deadbolt, Keyless Entry
Material
Metal
Security Grade
2
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 2
Application
Residential
UL Listed
Yes
UPC
883351859561