This product requires certification to purchase.

Deadbolt and Keyless Entry Lock in Venetian Bronze

Kwikset

Smartcode™ Deadbolt and Keyless Entry Lock in Venetian Bronze

  • Fast #
  • Part #K992600003
  • Item #9916641
3.3 out of 5 Customer Rating
Brand image
Kwikset

Smartcode™ Deadbolt and Keyless Entry Lock in Venetian Bronze

  • Fast #
  • Part #K992600003
  • Item #9916641
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Installs in minutes with just a screwdriver - no hard wiring required
  • One touch locking convenience
  • Easily replaces any standard deadbolt
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway
  • SmartKey cylinders feature a stainless steel side locking bar, racks and pins for increased strength and security
  • Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin & tumbler locks
  • Lifetime mechanical and finish warranty, 1 year electronics warranty
  • Easily remove the interior cover in seconds to access the batteries or programming button. No screws to remove; small interior cover form factor for improved aesthetic; three incorrect code attempts trigger an audible alarm and 60 second lockout for increased security
  • Audible beep and visual flash when batteries are low power; for added security, the Smart Code deadbolts contains a steel pin inside the security bolt to prevent saw attacks; Includes traditional key; the Smart Code deadbolts elegantly pair with coordinated traditional Prescott and contemporary San Clemente handle grips for your entry door
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Smartcode™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Door Hardware Type:
Lock
Height:
5 in
Length:
1 in
Lock Type:
Deadbolt, Keyless Entry
Material:
Metal
Security Grade:
2
Smart Home Enabled:
No
Thickness:
1-3/8 in, 1-1/2 in, 1-5/8 in, 1-3/4 in
UL Listed:
Yes
Weight:
3.29 lb
Width:
2-13/16 in