This product requires certification to purchase.

Deadbolt Lock in Polished Chrome

Kwikset

Smartcode™ Deadbolt Lock in Polished Chrome

  • Fast #
  • Part #K992600005
  • Item #9916639
5 out of 5 Customer Rating
Brand image
Kwikset

Smartcode™ Deadbolt Lock in Polished Chrome

  • Fast #
  • Part #K992600005
  • Item #9916639
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The responsive keypad interface uses cool white LEDs for bright LED illumination for easy code access; fast and quiet motorized deadbolt provides one-touch locking with a single touch of the finger
  • Activate the auto-locking feature and choose between 30-second, 1, 3, 5 or 10 minute time delay for convenience and peace-of-mind; up to 50 customizable user codes and 10 one-time user codes with 4 to 8 digit code length for family, guests and service professionals
  • Deadbolt exceeds ANSI/BHMA grade 2 security test standards; easily installs on standard doors between 1-3/8" and 1-3/4" thick (thick door service part available for 2-1/4” thick doors)
  • Kwikset's patented Smart Key security protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Large and bright LED indicator light blinks green, amber or red to indicate unlocked, locked or low battery status; simple installation requiring a screwdriver with no hard wiring needed and supports BILT® app 3D interactive voice, text and animation installation support
  • The Smart Code™ deadbolts come with BILT® 3D interactive app instructions with voice, text and animation guidance for the easiest installation experience
  • Smart Code deadbolts offer an optional programming code feature for improved access code management where a programming code is required to add or delete user codes
  • Lifetime limited mechanical and finish warranties. One year limited electronics warranty; Deadbolt offers UL certified 20 minute fire rating; Smart Code deadbolts are easy to install, program to use and operates on 4 AA batteries with 12 month battery life (batteries not included)
  • Easily remove the interior cover in seconds to access the batteries or programming button. No screws to remove; small interior cover form factor for improved aesthetic; three incorrect code attempts trigger an audible alarm and 60 second lockout for increased security
  • Audible beep and visual flash when batteries are low power; for added security, the Smart Code deadbolts contains a steel pin inside the security bolt to prevent saw attacks; Includes traditional key; the Smart Code deadbolts elegantly pair with coordinated traditional Prescott and contemporary San Clemente handle grips for your entry door
  • Requires Certification

Documents


Specifications

Collection:
Smartcode™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Hardware Type:
Lock
Height:
4-9/16 in
Length:
1 in
Lock Type:
Deadbolt
Security Grade:
2
Smart Home Enabled:
No
Thickness:
1-1/2 in, 1-3/4 in, 1-5/8 in, 1-3/8 in
UL Listed:
Yes
Weight:
3.343 lb
Width:
2-3/4 in