Smartkey Exterior Handleset in Satin Nickel
Smartkey Exterior Handleset in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Exceeds criteria for BHMA Grade 1 certification
- All metal construction for long lasting durability
- Low profile design for a sleek modern look
- Adjustable Through bolt for a guaranteed fit
- Lifetime Mechanical and Finish Warranty
- For doors 1-7/8"-2-1/4" thick, a Thick Door Kit is required (Part numbers 83022, 81402, 81780, and 81861)
- Required installation hardware included with interior pack (sold separately)
- Two keys will be shipped per lock. Three or more items keyed alike will ship a total of 6 keys
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Lock Type:
- Deadbolt
- Material:
- Zinc
- Type:
- K818SCELIP15SMTRCA
- UPC:
- 883351609272