Square Pocket Door Lock in Satin Chrome
Square Pocket Door Lock in Satin Chrome
Package Quantity Info:
Each: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Latch has round corner faceplate
- Latch has 2 3/8 in. backset
- Does not include strike plate
- 1/2 in. latch throw
- Easily installs in minutes with just a screwdriver
- For use on interior doors requiring no locking functionality, such as hallway or closet doors
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Passage Lever
- Handle Material:
- Metal
- Height:
- 2-7/16
- Length:
- 2-7/16
- Material:
- Metal
- Smart Home Enabled:
- No
- Thickness:
- 1-3/4 in
- Type:
- K33426DSQTPKTDRLCK
- UL Listed:
- No
- UPC:
- 883351711159
- Weight:
- 0.2