Square Privacy Pocket Door Lock in Satin Chrome
Square Privacy Pocket Door Lock in Satin Chrome
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Latch has round corner faceplate
- Latch has 2 3/8 in. backset
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Privacy Lever
- Handle Material:
- Metal
- Height:
- 2-7/16 in
- Length:
- 15/32 in
- Material:
- Metal
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883351711203
- Width:
- 2-7/16 in