This product requires certification to purchase.

Standard DDB LATCH Satin Chrome

Kwikset

Standard DDB LATCH Satin Chrome

  • Fast #
  • Part #K83277002
  • Item #4861664
  • Manufacturer Part #83277-002
5 out of 5 Customer Rating
Brand image
Kwikset

Standard DDB LATCH Satin Chrome

  • Fast #
  • Part #K83277002
  • Item #4861664
  • Manufacturer Part #83277-002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Gatelatch Deadbolt Specialty Latch
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Door Hardware Type:
Latch
Handle Type:
Less Handles
Material:
Metal
UPC:
042049298796
Weight:
0.287 lb