Strike in Satin Nickel
Strike in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Made to Order (MTO): US5 Antique Brass, US15 Satin Nickel, US15A Antique Nickel, 514 Matte Black, 690 Venetian Bronze
- Made to Stock (MTS): US3 Polished Brass, US26 Polished Chrome
- Standard on 588, 589, and UL Locksets
- 3-Hour Fire rating with UL
- 1.5 Hour Fire Rating with UL Kwikset locks and latch bolts.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Strike
- Height:
- 2-3/4
- Length:
- 1-1/8
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 883351456333
- Width:
- 1-1/8