Strike Plate in Polished Chrome
Strike Plate in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Strike
- Height:
- 2-3/4 in
- UL Listed:
- No
- Width:
- 1-1/8 in