This product requires certification to purchase.

Dummy Lever in Satin Nickel

Kwikset

Tripoli Dummy Lever in Satin Nickel

  • Fast #
  • Part #K97880963
  • Item #9916635
  • Manufacturer Part #97880-963
3.6 out of 5 Customer Rating
Brand image
Kwikset

Tripoli Dummy Lever in Satin Nickel

  • Fast #
  • Part #K97880963
  • Item #9916635
  • Manufacturer Part #97880-963
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • New Modern Design with Soft Subtle Lines; Superior Product Durability and Feel
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI AAA
Application:
Residential
Collection:
Tripoli
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Dummy Lever
Handle Material:
Metal
Handle Type:
Lever
Height:
2-11/16
Length:
2-1/2
Material:
Metal
Smart Home Enabled:
No
Style:
Transitional
Type:
K788TPLMDT15
UL Listed:
No
UPC:
883351870153
Width:
4-1/4