This product requires certification to purchase.

Keyed Lever in Satin Nickel

Kwikset

Tripoli Keyed Lever in Satin Nickel

  • Fast #
  • Part #K97402927
  • Item #9916625
  • Manufacturer Part #740TPL MDT 15 SMT 6AL RCS K3
5 out of 5 Customer Rating
Brand image
Kwikset

Tripoli Keyed Lever in Satin Nickel

  • Fast #
  • Part #K97402927
  • Item #9916625
  • Manufacturer Part #740TPL MDT 15 SMT 6AL RCS K3
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • New modern design with soft subtle lines; featuring new advanced smart key technology - more secure than ever; superior product durability and feel
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring Smart Key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes full lip round strike
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Base
2-5/8 in
Height
2-11/16 in
Length
2-1/2 in
Width
4-1/4 in
Characteristics & Features
Collection
Tripoli
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Keyed Lever
Handle Material
Metal
Handle Type
Lever
Material
Metal
Style
Contemporary, Decorative, Straight
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
883351865517