This product requires certification to purchase.

Passage Lever in Matte Black

Kwikset

Tripoli Passage Lever in Matte Black

  • Fast #
  • Part #K97200919
  • Item #9916607
  • Manufacturer Part #97200-919
5 out of 5 Customer Rating
Brand image
Kwikset

Tripoli Passage Lever in Matte Black

  • Fast #
  • Part #K97200919
  • Item #9916607
  • Manufacturer Part #97200-919
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • New modern design with soft subtle lines; superior product durability and feel
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Includes full lip round strike
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Collection:
Tripoli
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Passage Lever
Handle Material:
Metal
Handle Type:
Lever
Height:
2-11/16 in
Length:
2-1/2 in
Material:
Metal
Style:
Transitional
UL Listed:
No
UPC:
883351865630
Width:
4-1/4 in