This product requires certification to purchase.

Door Lever in Polished Chrome

Kwikset

Tustin™ Door Lever in Polished Chrome

  • Fast #
  • Part #K97880764
  • Item #7937034
  • Manufacturer Part #97880-764
4 out of 5 Customer Rating
Brand image
Kwikset

Tustin™ Door Lever in Polished Chrome

  • Fast #
  • Part #K97880764
  • Item #7937034
  • Manufacturer Part #97880-764
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Tustin™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Door Hardware Type:
Handle & Lock Set
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Style:
Transitional
UL Listed:
No
UPC:
883351102742