Door Lever in Venetian Bronze
Tustin™ Door Lever in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
- Fits both right handed and left handed doors via universal handing
- Includes 2 keys
- Lifetime mechanical and finish warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Tustin™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 4 in
- Handle Material:
- Metal
- Handle Type:
- Bed
- Height:
- 2-3/5 in
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-3/50 in
- UL Listed:
- No
- UPC:
- 883351102186
- Width:
- 3-1/2 in