This product requires certification to purchase.

Door Lever in Venetian Bronze

Kwikset

Tustin™ Door Lever in Venetian Bronze

  • Fast #
  • Part #K99910041
  • Item #7802950
  • Manufacturer Part #99910-041
4.8 out of 5 Customer Rating
Brand image
Kwikset

Tustin™ Door Lever in Venetian Bronze

  • Fast #
  • Part #K99910041
  • Item #7802950
  • Manufacturer Part #99910-041
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has 2 interchangeable faceplates; round corner and square corner
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes both deadbolt and full lip round strikes
  • 1 in. deadbolt throw
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter - Base
2-5/8 in
Length
3-3/4 in
Thickness
1-3/8 in, 1-3/4 in, 1-5/8 in, 1-1/2 in
Characteristics & Features
Collection
Tustin™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Door Hardware Type
Lever, Lock
Handle Type
Lever
Style
Transitional
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2
Application
Exterior Door
UPC
883351049108