Keyed Lever in Matte Black
This product has been replaced by
Manufacturer Part #740TNL 514 SMT RCAL RCS
Tustin™ Keyed Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Featuring smart key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- ANSI/BHMA grade 2 certified
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Application:
- Residential
- Collection:
- Tustin™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-19/32
- Diameter - Base:
- 2-5/8
- Door Hardware Type:
- Keyed Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-5/8
- Length:
- 2-19/32
- Material:
- Metal
- Security Grade:
- 2
- Style:
- Curved, Decorative, Transitional
- UPC:
- 883351855983
- Width:
- 2-5/8