This product requires certification to purchase.

Left Hand Interior Pack Dummy Lever in Satin Nickel

Kwikset

Tustin™ Left Hand Interior Pack Dummy Lever in Satin Nickel

  • Fast #
  • Part #K99680054
  • Item #3405827
  • Manufacturer Part #99680-054
5 out of 5 Customer Rating
Brand image
Kwikset

Tustin™ Left Hand Interior Pack Dummy Lever in Satin Nickel

  • Fast #
  • Part #K99680054
  • Item #3405827
  • Manufacturer Part #99680-054
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Tustin™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Metal
Handle Type:
Lever
Height:
3-3/5 in
Length:
5-4/5 in
UL Listed:
No
UPC:
883351938686
Width:
3-7/10 in