This product requires certification to purchase.

Lever in Venetian Bronze

Kwikset

Tustin™ Lever in Venetian Bronze

  • Fast #
  • Part #K97402655
  • Item #4416236
  • Manufacturer Part #740TNL 11P SMT 6AL RCS
5 out of 5 Customer Rating
Brand image
Kwikset

Tustin™ Lever in Venetian Bronze

  • Fast #
  • Part #K97402655
  • Item #4416236
  • Manufacturer Part #740TNL 11P SMT 6AL RCS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits all standard door preparations via adjustable latches
  • Fits both right handed and left handed doors via universal handing
  • Includes 2 keys
  • SmartKey® re-key technology
  • Lifetime mechanical and finish warranty
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Six-way adjustable latch
  • Requires Certification
Dimensions & Measurements
Depth
3-8/9 in
Height
2-5/7 in
Thickness
1-3/50 in
Width
3-1/2 in
Characteristics & Features
Collection
Tustin™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Handle Material
Metal
Handle Type
Keyed
Material
Metal
Security Grade
3
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
UL Listed
No
UPC
883351102315