This product requires certification to purchase.

Metal Key Entry Lever in Venetian Bronze

This product has been replaced by

Kwikset Venetian Bronze Lever
Kwikset Lever in Venetian Bronze
Kwikset

Tustin™ Metal Key Entry Lever in Venetian Bronze

  • Fast #
  • Part #K740TNL11PRCALRCS
  • Item #4706401
  • Manufacturer Part #740TNL 11P RCAL RCS
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Kwikset Venetian Bronze Lever
Kwikset Lever in Venetian Bronze
Kwikset

Tustin™ Metal Key Entry Lever in Venetian Bronze

  • Fast #
  • Part #K740TNL11PRCALRCS
  • Item #4706401
  • Manufacturer Part #740TNL 11P RCAL RCS
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featuring SmartKey® re-key technology and re-key the lock yourself in seconds in 3 easy steps
  • Features 6-way adjustable latch to fit all standard door preparations
  • Fashionable wave silhouette design
  • Patented side locking bar technology offers improved security by protecting against lock bumping
  • Fully reversible lever fits both right handed and left handed doors
  • Lifetime mechanical and finish warranty
  • Fast installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Tustin™
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-9/100 in
Handle Type:
Lever
Height:
2-31/50 in
Length:
4-21/100 in
Material:
Metal
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No
UPC:
883351130400
Width:
4-21/100 in