This product requires certification to purchase.

Metal Round Door Lever in Polished Chrome

Kwikset

Tustin® Metal Round Door Lever in Polished Chrome

  • Fast #
  • Part #K97300728
  • Item #7802674
  • Manufacturer Part #97300-728
4.1 out of 5 Customer Rating
Brand image
Kwikset

Tustin® Metal Round Door Lever in Polished Chrome

  • Fast #
  • Part #K97300728
  • Item #7802674
  • Manufacturer Part #97300-728
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Application:
Hall, Closet
Collection:
Tustin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter - Base:
2-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
UPC:
883351102162