This product requires certification to purchase.

Passage Door Lever with Round Rosette in Matte Black

Kwikset

Tustin Passage Door Lever with Round Rosette in Matte Black

  • Fast #
  • Part #K97200816
  • Item #7802881
  • Manufacturer Part #97200-816
4.1 out of 5 Customer Rating
Brand image
Kwikset

Tustin Passage Door Lever with Round Rosette in Matte Black

  • Fast #
  • Part #K97200816
  • Item #7802881
  • Manufacturer Part #97200-816
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microban antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Thickness
1-1/2 in, 1-5/8 in, 1-3/4 in, 1-3/8 in
Characteristics & Features
Collection
Tustin
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Lever
Style
Traditional
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2
Application
Closet, Hallways
UPC
883351539517