This product requires certification to purchase.

Passage Lever Handle Set in Polished Brass Kwikset

Kwikset

Tustin™ Passage Lever Handle Set in Polished Brass Kwikset

  • Fast #
  • Part #K720TNL3RCALRCS
  • Item #4555158
  • Manufacturer Part #720TNL 3 RCAL RCS
4 out of 5 Customer Rating
Brand image
Kwikset

Tustin™ Passage Lever Handle Set in Polished Brass Kwikset

  • Fast #
  • Part #K720TNL3RCALRCS
  • Item #4555158
  • Manufacturer Part #720TNL 3 RCAL RCS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.2
Application:
Residential
Collection:
Tustin™
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-3/32 in
Handle Material:
Metal
Handle Type:
Passage
Material:
Metal
Security Grade:
2
Thickness:
1 in
UL Listed:
No
UPC:
883351102025