Residential Smartode Electronic Lever with SmartKey Security in Venetian Bronze
Tustin Residential Smartode Electronic Lever with SmartKey Security in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Keyed lever operated by key outside or electronic keypad and thumb turn inside
- Comes with 2 keys
- Latch is 20 minute fire rated with round corner face
- Certified Highest Residential Security, Durability and Finish - ANSI/BHMA Grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
- Meets or exceeds Underwriter Laboratories (UL) testing requirements specified for each product grade or rating
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- Tustin
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-3/32 in
- Door Hardware Type:
- Handle & Lock Set
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-5/32 in
- Length:
- 5-19/32 in
- Lock Type:
- Keyless Entry
- Material:
- Zinc
- Smart Home Enabled:
- No
- Thickness:
- 1-3/4 in, 1-5/8 in, 1-3/8 in, 1-1/2 in
- Type:
- K911TNLTRL11PSMTCP
- UL Listed:
- Yes
- UPC:
- 883351731065
- Weight:
- 4.4 lb
- Width:
- 3-3/32 in