Right Handed Single Cylinder Interior Pack Lever in Satin Nickel
This product has been replaced by
Manufacturer Part #966TNL RH 15 V1 UNIV
Tustin™ Right Handed Single Cylinder Interior Pack Lever in Satin Nickel
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Tustin™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Brass
- UL Listed:
- No