This product requires certification to purchase.

Smart Key Lever in Satin Nickel

Kwikset

Tustin™ Smart Key Lever in Satin Nickel

  • Fast #
  • Part #K97402656
  • Item #4416231
  • Manufacturer Part #97402-656
3.8 out of 5 Customer Rating
Brand image
Kwikset

Tustin™ Smart Key Lever in Satin Nickel

  • Fast #
  • Part #K97402656
  • Item #4416231
  • Manufacturer Part #97402-656
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Keyed entry
  • For use on exterior doors
  • SmartKey® re-key technology
  • Turn button to lock from the inside
  • BumpGuard™ protects against lock bumping
  • Universal handing
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Six-way adjustable latch is easy to install
  • Round corner adjustable latches
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Tustin™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Material:
Metal
Handle Type:
SmartKey
Security Grade:
3
UPC:
883351102339