This product requires certification to purchase.

6-Way Entry Knob and Deadbolt Combo Pack in Polished Brass

This product has been replaced by

KWIKSET TYLO KEYED ENTRY KNOB AND SINGLE CYLINDER DEADBOLT COMBO PACK POLISHED BRASS
Kwikset KWIKSET TYLO KEYED ENTRY KNOB AND SINGLE CYLINDER DEADBOLT COMBO PACK POLISHED BRASS
Manufacturer Part #96900-467
Kwikset

Tylo® 6-Way Entry Knob and Deadbolt Combo Pack in Polished Brass

  • Fast #
  • Part #K96900305
  • Item #4630252
  • Manufacturer Part #96900-305
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

KWIKSET TYLO KEYED ENTRY KNOB AND SINGLE CYLINDER DEADBOLT COMBO PACK POLISHED BRASS
Kwikset KWIKSET TYLO KEYED ENTRY KNOB AND SINGLE CYLINDER DEADBOLT COMBO PACK POLISHED BRASS
Manufacturer Part #96900-467
Kwikset

Tylo® 6-Way Entry Knob and Deadbolt Combo Pack in Polished Brass

  • Fast #
  • Part #K96900305
  • Item #4630252
  • Manufacturer Part #96900-305
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Provides two locking points, keyed entry and deadbolt for exterior doors
  • Combo packs provide additional value plus the convenience of one key operating both locks
  • Easy to install; adjustable latch and deadbolt fit all standard door preparations
  • Lifetime mechanical and finish warranty
  • Adjustable latches fit standard door preparation
  • Includes deadbolt and full lip round strikes
  • Requires Certification
Characteristics & Features
Collection
Tylo®
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Door Hardware Type
Latch
Handle Material
Metal
Handle Type
Knob
Material
Zinc
Security Grade
3
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI/BHMA Grade 3
UPC
042049172263