This product requires certification to purchase.

6-Way Latch Privacy Door Knob in Polished Brass

Kwikset

Tylo® 6-Way Latch Privacy Door Knob in Polished Brass

  • Fast #
  • Part #K93001923
  • Item #4630230
  • Manufacturer Part #300T 3 6AL RCS V1
3.5 out of 5 Customer Rating
Brand image
Kwikset

Tylo® 6-Way Latch Privacy Door Knob in Polished Brass

  • Fast #
  • Part #K93001923
  • Item #4630230
  • Manufacturer Part #300T 3 6AL RCS V1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Used for bed and bath doors
  • Six-way adjustable latches fit all standard door preparations
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Tylo®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Material:
Metal
Handle Type:
Privacy
Height:
2-5/8
Length:
2-1/2
Security Grade:
3
UPC:
883351635554
Width:
1-7/8