This product requires certification to purchase.

Door Knob in Antique Brass

Kwikset

Tylo® Door Knob in Antique Brass

  • Fast #
  • Part #K94002854
  • Item #7237815
  • Manufacturer Part #400T 5 SMT 6AL RCS V1
4 out of 5 Customer Rating
Brand image
Kwikset

Tylo® Door Knob in Antique Brass

  • Fast #
  • Part #K94002854
  • Item #7237815
  • Manufacturer Part #400T 5 SMT 6AL RCS V1
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Universal handing; fits both right handed and left handed doors
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Requires Certification
Dimensions & Measurements
Depth
8-1/5 in
Height
2-8/9 in
Thickness
2-18/25 in
Width
3-2/5 in
Characteristics & Features
Collection
Tylo®
Color Finish Category
Brass Tones
Color Finish Name
Antique Brass
Handle Material
Metal
Handle Type
Keyed
Material
Metal
Security Grade
3
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
UL Listed
No
UPC
883351635752