This product requires certification to purchase.

Door Knob

Kwikset

Tylo® Door Knob

  • Fast #
  • Part #K93001925
  • Item #7237835
  • Manufacturer Part #93001-925
5 out of 5 Customer Rating
Brand image
Kwikset

Tylo® Door Knob

  • Fast #
  • Part #K93001925
  • Item #7237835
  • Manufacturer Part #93001-925
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits standard door preparations by adjustable latches
  • Lifetime warranty
  • Includes 2 keys
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Tylo®
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
7-2/5
Handle Material:
Metal
Handle Type:
Privacy
Height:
2-8/9
Material:
Metal
Security Grade:
3
Thickness:
2-1/2 in
Type:
K300T56ALRCSV1
UL Listed:
No
UPC:
883351635721
Width:
3-1/2