Keyed Entry Door Knob in Polished Brass
Tylo® Keyed Entry Door Knob in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use on exterior doors where keyed entry and security is needed
- Universal handing; fits both right handed and left handed doors
- Comes with 2 keys
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- ANSI/BHMA grade 3 certified
- Latch has adjustable backset 2-3/8 in. to 2-3/4 in. to fit all standard door preparations
- Locking mechanism functions with turn piece on the interior of the lock
- Easily installs in minutes with just a screwdriver
- Lifetime mechanical and finish warranty
- Microban Antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Tylo®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Material:
- Metal
- Handle Type:
- Keyed
- Height:
- 1-7/8 in
- Security Grade:
- 3
- Shape:
- Round
- UPC:
- 883351657617
- Width:
- 1-7/8 in