This product requires certification to purchase.

Keyed Entry Door Knob in Satin Chrome

Kwikset

Tylo® Keyed Entry Door Knob in Satin Chrome

  • Fast #
  • Part #K94002871
  • Item #4630238
  • Manufacturer Part #94002-871
5 out of 5 Customer Rating
Brand image
Kwikset

Tylo® Keyed Entry Door Knob in Satin Chrome

  • Fast #
  • Part #K94002871
  • Item #4630238
  • Manufacturer Part #94002-871
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable latches fit all standard door preparations
  • Fits both right and left handed doors
  • Requires Certification
Dimensions & Measurements
Height
1-7/8 in
Width
1-7/8 in
Characteristics & Features
Collection
Tylo®
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Handle Material
Metal
Handle Type
Keyed
Security Grade
3
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
UPC
883351635875