Keyed Knob with Pin and Tumbler in Satin Chrome
Tylo® Keyed Knob with Pin and Tumbler in Satin Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Keyed entry
- SmartKey® re-key technology
- Six-way adjustable latches fit all standard door preparations
- Fits door thickness of 1-3/8" to 1-3/4"
- Fits both right and left handed doors
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Tylo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Material:
- Metal
- Handle Type:
- SmartKey
- Security Grade:
- 3
- Shape:
- Round
- UL Listed:
- No
- UPC:
- 883351635936