This product requires certification to purchase.

Kwikset Tylo Keyed Entry Knob, Antique Brass

Kwikset

Tylo Kwikset Tylo Keyed Entry Knob, Antique Brass

  • Fast #
  • Part #K94002944
  • Item #8199286
  • Manufacturer Part #94002-944
5 out of 5 Customer Rating
Brand image
Kwikset

Tylo Kwikset Tylo Keyed Entry Knob, Antique Brass

  • Fast #
  • Part #K94002944
  • Item #8199286
  • Manufacturer Part #94002-944
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 30
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • For use on exterior doors where keyed entry and security is needed
  • Universal handing; fits both right handed and left handed doors
  • Latch has 2 interchangeable faceplates; round corner and square corner
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Tylo
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Handle Material:
Metal
Security Grade:
3
Shape:
Tulip
Thickness:
1-3/4 in
Type:
K400T56ALRCSK3NV1
UPC:
883351761963