This product requires certification to purchase.

Kwikset Tylo Privacy Knob

Kwikset

Tylo® Kwikset Tylo Privacy Knob

  • Fast #
  • Part #K93002043
  • Item #7852827
  • Manufacturer Part #93002-043
3.6 out of 5 Customer Rating
Brand image
Kwikset

Tylo® Kwikset Tylo Privacy Knob

  • Fast #
  • Part #K93002043
  • Item #7852827
  • Manufacturer Part #93002-043
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Universal handing; fits both right handed and left handed doors
  • Latch has 2 interchangeable faceplates; round corner and square corner
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tylo®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-5/8 in
Door Hardware Type:
Privacy Knob
Handle Material:
Metal
Handle Type:
Knob
Height:
1-7/8 in
Shape:
Round
Thickness:
1-1/2 in, 1-5/8 in, 1-3/4 in, 1-3/8 in
UPC:
883351934985
Width:
1-7/8 in