This product requires certification to purchase.

Deadbolt Lock in Satin Chrome

Kwikset

Uptown Deadbolt Lock in Satin Chrome

  • Fast #
  • Part #K92580025
  • Item #8199319
  • Manufacturer Part #258 RDT 26 SMT 6AL RCS K3
4.7 out of 5 Customer Rating
Brand image
Kwikset

Uptown Deadbolt Lock in Satin Chrome

  • Fast #
  • Part #K92580025
  • Item #8199319
  • Manufacturer Part #258 RDT 26 SMT 6AL RCS K3
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key outside and thumb turn inside
  • Deadbolt latch has 2 interchangeable faceplates - round corner and square corner
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Includes full lip round deadbolt strike
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.5 Grade 1
Application:
Residential
Collection:
Uptown
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter - Base:
2-5/8 in
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Steel
Security Grade:
1
Thickness:
1-3/4 in
UL Listed:
No
UPC:
883351760546