Deadbolt Lock in Satin Nickel
Uptown Deadbolt Lock in Satin Nickel
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Deadbolt operated by key outside and thumb turn inside
- Deadbolt latch has 2 interchangeable faceplates - round corner and square corner
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes full lip round deadbolt strike
- Locking mechanism functions with turn piece on the interior of the lock
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.5 Grade 1
- Application:
- Residential
- Collection:
- Uptown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 2-5/8
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Steel
- Security Grade:
- 1
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- UPC:
- 883351760539