This product requires certification to purchase.

Bed or Bath Privacy Lever in Polished Chrome

Kwikset

Vedani Bed or Bath Privacy Lever in Polished Chrome

  • Fast #
  • Part #K730VDLSQT266ALRCS
  • Item #4479018
  • Manufacturer Part #730VDL SQT 26 6AL RCS
4 out of 5 Customer Rating
Brand image
Kwikset

Vedani Bed or Bath Privacy Lever in Polished Chrome

  • Fast #
  • Part #K730VDLSQT266ALRCS
  • Item #4479018
  • Manufacturer Part #730VDL SQT 26 6AL RCS
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Vedani
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Material:
Metal
Handle Type:
Privacy
Security Grade:
2
UPC:
883351298223