1 Horse Power OIL Lubricant Compressor Base Mount 3 Phase
L Plus Series 1 Horse Power OIL Lubricant Compressor Base Mount 3 Phase
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.8, 3.7
- Application:
- Fire Protection, Sprinkler Systems
- Capacity:
- 425 gal
- Collection:
- L Plus Series
- FM Approved:
- No
- Height:
- 13 in
- Horsepower:
- 1 hp
- Length:
- 23 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 70
- Pressure - High:
- 40
- Product Type:
- Compressor
- UL Listed:
- No
- Volts:
- 208-230/460V
- Weight:
- 70 lb
- Width:
- 11 in