This product requires certification to purchase.

L Size Raincoat with Hood

L Size Raincoat with Hood

  • Fast #
  • Part #R200JHL
  • Item #526506
  • Manufacturer Part #200JHL
3.3 out of 5 Customer Rating
Brand image

L Size Raincoat with Hood

  • Fast #
  • Part #R200JHL
  • Item #526506
  • Manufacturer Part #200JHL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clothing Size:
L
Color Finish Name:
Yellow
Length:
31
Material:
Plastic
Material Type:
PVC, Polyester
Product Type:
Rain Coat
Thickness:
0.35 in
UPC:
045143200832