1-1/2 x 6 in. 304 Stainless Steel Tubing Wall Flange
1-1/2 x 6 in. 304 Stainless Steel Tubing Wall Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 18 gauge
- 304 stainless steel
- #4 Polished
- Inside diameters from 1/2 in. to 6 in.
- Outside diameters from 3 in. to 9.25 in.
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Flange, Straight
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No