1 in. T304 Stainless Steel Flange
1 in. T304 Stainless Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 18 gauge
- T-304 stainless steel
- #4 polished
- Inside diameters from 1/2” to 6?
- Outside diameters from 3? to 9 1/4”
- Our standard wall flanges for tubing are made of T-304 polished stainless-steel
Documents
Specifications
- Application:
- Food Processing
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- T304
- Origin:
- Global