1/2 x 2 in. Zinc Plated Carbon Steel and Steel Drop-in Anchor (Pack of 50)
1/2 x 2 in. Zinc Plated Carbon Steel and Steel Drop-in Anchor (Pack of 50)
Package Quantity Info:
Pack: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Zinc plated stainless steel
- Drill size required 5/8 in
- Easy bolt installation/removal
- Lip for flush installation
- Expansion cone insert
Documents
Specifications
- Application:
- Strut Channels, Pipe Support, Fire Protection
- Coating:
- Zinc Plated
- Diameter:
- 1/2 in
- Length:
- 2 in
- Material:
- Carbon Steel, Steel
- Package Quantity:
- Pack of 50
- Product Type:
- Drop-In Anchor
- Tensile Strength:
- 5500 lbs/inch
- Thread Length:
- 0.75
- UL Listed:
- Yes
- UPC:
- 781002276104