1/4 in. Zinc Plated Steel Hex Nut (100 Pack)
1/4 in. Zinc Plated Steel Hex Nut (100 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zinc plated hex nuts are manufactured from grade 2 carbon steel and are used to connect both metal and wood components
- They are also used in conjunction with bolts, screws, studs, threaded rod and any other fastener that has machine screw threads
- They are manufactured under the SAE J995-2017 standard
Documents
Specifications
- ASME:
- ASME B1.1
- Application:
- General Purpose
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 1/4 in
- Grade:
- 2
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 100
- Product Type:
- Hex Nut
- Size:
- 1/4 in-20
- UPC:
- 781002170358
- Width:
- 11/25 in