1-1/4 in. Zinc Plated Pan Head Phillips Drywall Anchor (Pack of 100)
1-1/4 in. Zinc Plated Pan Head Phillips Drywall Anchor (Pack of 100)
Package Quantity Info:
Pack: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The WALL DOG™ installs in wallboard, plywood, concrete, hollow or grout filled block, brick and plaster
- Patented screw and anchor in one
- Thread design prevents spinning and stripping
- Self drilling
- Can be easily backed-out
Documents
Specifications
- Coating:
- Zinc Plated
- Drive Type:
- Phillips
- Length:
- 1-1/4 in
- Material:
- Steel
- Origin:
- Domestic
- Package Quantity:
- Pack of 100
- UPC:
- 781002313953