1-1/4 x 2 in. Bronze Direct Bury Ground Clamp
1-1/4 x 2 in. Bronze Direct Bury Ground Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/4 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Bronze
- UPC:
- 781002675020