1-3/4 in. Magnetic Bit Holder 1 Piece
1-3/4 in. Magnetic Bit Holder 1 Piece
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 1-3/4 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Bit Holder
- UPC:
- 781002177302
- Width:
- 1/4 in