2-9/16 in. Magnetic Bit Holder 1 Piece
2-9/16 in. Magnetic Bit Holder 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Length:
- 2-9/16
- Number of Pieces:
- 1 Piece
- Tool Type:
- Magnetic Bit Holder
- UPC:
- 781002177524
- Width:
- 3/8